Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
CUISINART

2 Cup Plastic/Stainless Steel Coffee Maker, Black

  • Item# 33F190
  • Mfr. Model# WCM19
  • Catalog Page# 1535
  • UNSPSC# 23181801
2 Cup Plastic/Stainless Steel Coffee Maker, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $80.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dual heater/dual reservoir system brews 1 cup at a time or 2 cups simultaneously. Uses standard single-serve coffee pods (sold separately).

View More

Technical Specs

  • Item Coffee Maker
  • Capacity 2 Cup
  • Brewing Capacity 16 oz
  • Electrical 120V
  • Material Plastic/Stainless Steel
  • Color Black
  • Height (In.) 13
  • Width (In.) 8
  • Depth (In.) 7-1/2
  • Plumbing Required No
  • Plug 3-Prong
  • Includes Coffee Server Not Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by does it make 2 full 16 oz cups of coffee at one time and does it come with 2 coffee cups with it January 16, 2013
  • 2016-09-28 T18:28:21.308-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_33F190, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.