TP
CTA DIGITAL

iPad Air Anti-Theft Case w/Grip Stand

  • Item # 52PF54
  • My Part #
  • Mfr. Model # PAD-ACGA
  • Catalog Page # N/A
  • UNSPSC # 53121705
iPad Air Anti-Theft Case w/Grip Stand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.01 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your iPad on hand wherever you go, and keep it safe and secure with CTA Digital’s Anti-Theft Case with Built-In Grip Stand for iPad Air and iPad Air 2. Simply slide your tablet into the tough, secure, impact-resistant padded ABS case, attach the cord to a secure object and lock it up with the key; your tablet becomes a useful tool for any situation without fear of it being stolen. Whether for carrying, hanging, holding or propping, your iPad’s use and display won’t be limited thanks to the built-in rotating grip stand and hand strap. The built-in stand rotates for horizontal or vertical support, adjusts viewing angles and folds flat. Plus, you’ll still have access to every port and button on the device. It's a secure, reliable solution for mobile workstations, retail displays, or point-of-sale stands and more. Compatible with iPad Air and iPad Air 2. Includes strap for cable management, security cable lock, and 2 keys.

View More

Technical Specs

  • Item - Tablet Cases and Holders Case with Built-in Stand
  • Compatible With iPad Air
  • Cable Length 6.5 ft.
  • Material Plastic
  • Color Black
  • Length 6-35/32"
  • Width 1/2"
  • Height 9-3/4"
  • Item Anti-Theft Case w/Grip Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.