DV
CTA DIGITAL

Universal Tablet Suction Stand, 5-1/4"

  • Item # 52PF57
  • My Part #
  • Mfr. Model # PAD-SST
  • Catalog Page # N/A
  • UNSPSC # 43211613
Universal Tablet Suction Stand,  5-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The CTA Digital Suction Stand with Theft Deterrent Lock for Tablets and Smartphones is an anti-theft stand that firmly attaches to the back of your tablet or smartphone using ultra-strong suction. Your device can then be secured to an object with the included 70"L steel-core cable. An attached 3-dial combination lock attaches over the suction locking lever to help prevent the suction force from being be released. A built-in adjustable kickstand lets you comfortably watch videos or enjoy apps. Ideal for offices, dorms, coffee shops and other shared spaces.

Package Includes:
• Suction Stand
• Combination Cable Lock
• Adhesive Mounting Disc

View More

Technical Specs

  • Item - Tablet Cases and Holders Tabletop Stand
  • Compatible With Universal Tablets
  • Cable Length 5.8 ft.
  • Material Plastic
  • Color Black
  • Length 3-1/4"
  • Width 2-1/2"
  • Height 5-1/4"
  • Includes Combination Security Lock and Cable
  • Item Tablet Suction Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.