Skip Content

C3
CTA DIGITAL

Travel Clip External Battery Pack

  • Item # 48XL78
  • My Part #
  • Mfr. Model # BP-HTC8
  • Catalog Page # N/A
  • UNSPSC # 26111710
Travel Clip External Battery Pack close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Go the distance, knowing that your phone has lifelines to spare thanks to CTA Digital’s Hardside Travel Clip-On 8800 mAh Battery Pack Charger. Thanks to a cover made from a strong durable plastic and the convenient addition of a built-in belt clip, this battery pack charger is designed to endure your travels, wherever you may be going. Featuring two different USB charging ports, both a 1 amp and a 2 amp, this battery pack charger provides power options for keeping any smartphone, from the iPhone 6S Plus to the HTC One M9, alive and kicking. Plus, with features like a digital display for the battery pack charger’s power levels and a mini flashlight for added utility, the Travel Clip-On 8800 mAh Battery Pack Charger is the perfect travel buddy for any smartphone.

View More

Technical Specs

  • Item Travel Clip External Battery Pack
  • Color Black/White
  • Capacity Rating 11 to 11000mAh
  • Input Voltage 5
  • Input Amps 1
  • Output Voltage 5
  • Output Watts 10.5
  • Compatible With Universal
  • Standards UL Listed
  • Warranty 1 yr.
  • Includes Flashlight, Micro USB Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.