Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
CTA DIGITAL

Tablet Tabletop Arm Mount,Gray

  • Item # 48XL82
  • My Part #
  • Mfr. Model # PAD-TAM
  • Catalog Page # N/A
  • UNSPSC # 43212002
Tablet Tabletop Arm Mount,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For that ideal fixture to turn your tablet into a perfect accessory for the table, desk, or countertop, look no further than CTA Digital’s Tabletop Arm Mount for Tablets. Designed with two adjustable grips, one spring-loaded and the other activated by a quick-release button on the back, this mount conveniently works for any tablet whether it’s the iPad Pro, Samsung Galaxy Note Pro, or Microsoft Surface Pro 3. Made from aircraft aluminum for durable yet fashionable design. The durable metal arm of the mount is built to last and perfectly accents home décor with its design. The frame also has five hinges, making it easily adjustable using only one hand and giving it a maximum stand-up height of 12 inches. The Tabletop Arm Mount for Tablets also features a simple cable routing system that helps keep all the attached cables neatly secured and everything looking good. Simple installation and dismount using a C-clamp and grommet system. Features include soft rubber grips to prevent scratching or scuffing, and a hassle-free, quick-release button for easy tablet loading and unloading.

View More

Technical Specs

  • Item - Tablet Cases and Holders Adjustable Mount
  • Compatible With 7" to 12" Tablets
  • Material Aluminum
  • Color Gray
  • Length 5-3/4"
  • Width 5-1/2"
  • Height 20-1/2"
  • Item Tablet Tabletop Arm Mount
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.