NC
CTA DIGITAL

Tablet Suction Stand, 10-1/2"

  • Item # 45TT97
  • My Part #
  • Mfr. Model # PAD-SMT
  • Catalog Page # N/A
  • UNSPSC # 43211613
Tablet Suction Stand,  10-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.21 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.73 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protect your tablet or smartphone using the CTA® Digital suction-mount stand with theft deterrent lock. Double-sided ultra strong suction mount attaches to most smooth or nonporous surfaces including desks, tables, walls (glass, tiles, stainless steel, and acrylic boards). Allows you to comfortably watch videos or enjoy apps anywhere. The resettable 3-dial combination cable lock (included) attaches over the suction locking lever so that the suction force cannot be released. Ideal for offices, dorms, coffee shops, and other shared spaces. Includes smooth mounting disc with adhesive plate.

View More

Technical Specs

  • Item - Tablet Cases and Holders Tabletop Stand
  • Compatible With Tablets, Smartphones
  • Material Plastic
  • Color Black
  • Length 10-3/4"
  • Width 8-1/2"
  • Height 10-1/2"
  • Includes Security Cable Combination Lock, Suction Mount Stand
  • Item Tablet Suction Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.