NC
CTA DIGITAL

Tablet Stand, White, Plastic, 5" W

  • Item # 52PF59
  • My Part #
  • Mfr. Model # PAD-WDM
  • Catalog Page # N/A
  • UNSPSC # 43211613
Tablet Stand, White, Plastic, 5" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.76 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CTA Digital Wall, Under Cabinet and Desk Mount with 2 Mounting Bases for Tablets lets you turn any 2 surfaces from your home or office into hands-free stations for your tablet. Easily mount one of the included bases on a wall, desk, or overhang in one room and the other in another. Your tablet can be attached on either base with no tools needed; when you need to go work in another room, simply detach your tablet, and reattach it to the second base. Two adjustable grips include one spring-loaded grip, and another, activated by a quick-release button on the back, which is compatible with any tablet, including the iPad Air 2, the Amazon Kindle Fire or the Google Nexus 9. 4 built-in joints can be adjusted for many different viewing angles, orientations and directions. Soft rubber grips help prevent scratching or scuffing. Some assembly required.

Package includes:
• 1 Mount stand
• 2 Mounting bases
• 6 Screws
• 6 Anchors

View More

Technical Specs

  • Item - Tablet Cases and Holders Adjustable Mount
  • Compatible With 7" to 12" Tablets
  • Material Plastic
  • Color White
  • Length 5-1/2"
  • Width 5"
  • Height 14"
  • Item Tablet Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.