TP
CTA DIGITAL

Tablet Holster, Black, Plastic, 8-7/8" L

  • Item # 53RK54
  • My Part #
  • Mfr. Model # PAD-SCCKP
  • Catalog Page # N/A
  • UNSPSC # 53121705
Tablet Holster, Black, Plastic, 8-7/8" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sleek, portable security enclosure offers exceptional functionality while protecting your iPad Pro 12.9 from theft, making it an invaluable accessory for tradeshows, conference rooms, classrooms, restaurants, and doctor’s offices. The streamlined case features two nano composite cooling pads to reduce heat, a built-in folding kickstand for easy tabletop setup, plus openings for all cameras, ports, and jacks. The case also features a convenient built-in holder for your Apple Pencil or other stylus. Your tablet stays protected with the K-slot style galvanized steel anti-theft cable, which attaches easily to any permanent fixture and unlocks with a set of keys. Constructed with portability in mind, this case also includes an attachable padded hand-grip for comfortable carrying, plus an adjustable shoulder strap.

View More

Technical Specs

  • Item - Tablet Cases and Holders Case with Built-in Stand
  • Compatible With 12.9" iPad Pro
  • Material Plastic
  • Color Black
  • Length 8-7/8"
  • Width 3/4"
  • Height 12-1/2"
  • Item Tablet Holster
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.