Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
CTA DIGITAL

Tablet Gooseneck Floor Stand,Steel

  • Item # 48XL74
  • My Part #
  • Mfr. Model # PAD-GFS
  • Catalog Page # N/A
  • UNSPSC # 43211613
Tablet Gooseneck Floor Stand,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CTA® Digital’s gooseneck floor stand allows you to use your tablet hands free in your home or office and adjust it to any viewing angle, orientation, or position. Button-activated slide mount securely holds iPads and 7" to 10" tablets, including iPad Air 2, Galaxy Note Pro, and Microsoft® Surface Pro 4. Flexible 15" metal gooseneck for multidirectional use.

• Convenient, removable tablet holder
• Adjustable-height bar with weighted bottom for stability with 4 wheels for mobility
• Durable, solid steel construction
• Assembly required

View More

Technical Specs

  • Item - Tablet Cases and Holders Floor Stand
  • Compatible With 7" to 10" Tablets
  • Material Steel
  • Color Silver/Black
  • Length 12"
  • Width 12"
  • Height 55"
  • Includes (4) Casters
  • Item Tablet Gooseneck Floor Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.