Skip Content
TP
CTA DIGITAL

Silver Dual Security Gooseneck Kiosk Stand, Desk or Grommet Mount, 2.2 lb. Weight Capacity

  • Item # 52HA15
  • My Part #
  • Mfr. Model # PAD-DSGK
  • Catalog Page # N/A
  • UNSPSC # 43212002
Dual Security Gooseneck Kiosk Stand,Slvr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.84 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CTA Digital Dual Security Gooseneck Kiosk Stand with Locking Case and Anti-Theft Cable lets you turn your iPad, iPad Air, or iPad Pro 9.7 into a streamlined, functional point of sale installation. The stand combines the security of two independent locking mechanisms with a heavy-duty, flexible gooseneck that allows you to adjust your device to any viewing angle to help simplify register transactions. The locking aluminum case encloses your tablet while leaving total access to the charging port, volume buttons, home button, and camera, and can rotate a full 360° for landscape and portrait orientations. For an optional additional security measure, a locking steel cable attaches to either the stand base or holder, to secure the stand to any permanent fixture. Included adhesive cable management clips and ties let you charge your tablet while keeping cables neatly tucked out-of-sight. The large base and solid stand offer stability and can be installed onto a desk or countertop, either through predrilled holes using included mounting hardware, or using the included set of double-sided adhesive silicone pads. Also included is a 2-in-1 tablet stylus and ballpoint pen, plus a convenient built-in stylus holder on the stand base.

View More

Technical Specs

  • Item Dual Security Gooseneck Kiosk Stand
  • Mount Desk or Grommet
  • Material Aluminum
  • Color Silver
  • Monitor Capacity iPad and iPad Air
  • Weight Capacity 2.2 lb.
  • Length 10-1/8"
  • Width 8-1/2"
  • Height 11-1/4"
  • Features Allows 360 Degrees Rotation
  • For Use On Desk
  • Includes Hardware, Anti-Theft Cable, iPad Air Adapters, (2) Cable Management Ties, (2) Cable Management Clips, 2-In-1 Stylus and Ballpoint Pen, (2) Case Lock Keys, (2) Anti-Theft Cable Keys
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.