Skip Content

ST
CTA DIGITAL

Security Case & Stand for iPad/iPad Air

  • Item # 45TT98
  • My Part #
  • Mfr. Model # PAD-ATC
  • Catalog Page # N/A
  • UNSPSC # 53121705
Security Case & Stand for iPad/iPad Air close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CTA® Digital's iPad security stand case is an antitheft case with built-in stand for iPad, iPad Air, and iPad Air 2. The heavy-duty ABS case is padded with foam for impact resistance, protecting tablet from bumps or scratches. Case locks together with a 78" galvanized twisted steel core. The PVC-coated security cable allows you to lock up your iPad anywhere—ideal for offices, schools, dormitories, and other public areas where you might leave your tablet momentarily. Practical built-in stand provides 8 different viewing levels in either landscape, portrait or keyboard orientation.

View More

Technical Specs

  • Item iPad Security Stand Case
  • Compatible With Apple iPad 1, Apple iPad 2, Apple iPad 3, Apple iPad 4, Apple iPad Air, Apple iPad Air 2
  • Material Plastic
  • Color Black
  • Length 9-3/4"
  • Width 7-3/4"
  • Height 1"
  • Includes iPad Air Adaptor, Security Cable Lock, (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.