Skip Content

TP
CTA DIGITAL

Security Arm,Silver,17"H

  • Item # 53JW85
  • My Part #
  • Mfr. Model # PAD-AWSEP
  • Catalog Page # N/A
  • UNSPSC # 43212002
Security Arm,Silver,17"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $167.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Security meets functionality with the Articulating Wall Mounting Security Enclosure. Perfect for classrooms, conference rooms, or doctors’ offices, this powerful holder makes your iPad Pro 12.9 the protected centerpiece of your workspace. 4 flexible joints allow for vast positioning options, while a 360-degree rotating tablet enclosure enables quick shifts between portrait and landscape orientations. This arm mount combines its full range of maneuverability with ingenious space-saving design, folding from its maximum extension of 16.5 inches to nearly flush against the wall. A top-notch lock and key security system keeps your device protected against theft. The arm mounts easily to any wall with a set of included hardware, and the secure case enclosure allows access to all ports, buttons, and cameras. Also included is an optional metal home button cover plate to prevent unwanted menu access.

View More

Technical Specs

  • Item Security Arm
  • Compatible With 12.9" iPad Pro
  • Material Aluminum
  • Color Silver
  • Length 13"
  • Width 9-1/8"
  • Height 17"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.