Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
CTA DIGITAL

IPad Air Security Stand,Plastic,Black

  • Item # 45TT95
  • My Part #
  • Mfr. Model # PAD-ASCS
  • Catalog Page # N/A
  • UNSPSC # 43211613
IPad Air Security Stand,Plastic,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.17 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep any tablet secured with the CTA® Digital anti-theft security case with stand for iPad Air and iPad Air 2.. A strong security solution for commercial, retail, or personal use. Adjustable diagonal corner holder is designed for all tablet sizes and most cases. The holder grip can then be locked and attached to a secure object using the cable lock and keys (included). Compatible with iPad (2nd to 4th generation), iPad Air 2, iPad mini 4, Galaxy Tab 10.1, and most other 7" to 10" tablets.

View More

Technical Specs

  • Item - Tablet Cases and Holders Tabletop Stand
  • Compatible With Apple iPad Air, Apple iPad Air 2
  • Material Plastic
  • Color Black
  • Length 7-1/4"
  • Width 5-1/4"
  • Height 10-1/4"
  • Item iPad Air Security Kiosk Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.