Skip Content

ST
CTA DIGITAL

Height Adjustable Floor Stand, Tablets

  • Item # 45TU01
  • My Part #
  • Mfr. Model # PAD-UAFS
  • Catalog Page # N/A
  • UNSPSC # 43211613
Height Adjustable Floor Stand, Tablets close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CTA® Digital’s tablet floor stand allows you to comfortably use your tablet in your home or office space and adjust it to any viewing angle, orientation, or position. The height-adjustable gooseneck floor stand for tablets is perfect for the living room, bedroom, or workstation. Lightweight, height-adjustable stand has casters with brakes, so it can easily be moved and set up anywhere. Comfortable to use whether standing, sitting, or laying down at home or work. Flexible 15" metal gooseneck for multidirectional use. Adjustable grips securely hold the iPad Air, iPad Air 2, iPad (2nd-4th generation), Kindle Fire HD 8.9", and most 9.7" to 10.1" tablets, including the Nexus 10, Galaxy Tab, and Note 10.1 tablets. Rotates 360° to switch between landscape and portrait orientations and can pivot to adjust the viewing angle.

View More

Technical Specs

  • Item - Tablet Cases and Holders Floor Stand
  • Compatible With 9.7" to 10.1" Tablets
  • Material Steel
  • Color Silver/Black
  • Length 24"
  • Width 24"
  • Height 59"
  • Item Tablet Floor Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.