Skip Content

TP
CTA DIGITAL

Black Security Kiosk Stand, Desk or Grommet Mount, 2.2 lb. Weight Capacity

  • Item # 52HA13
  • My Part #
  • Mfr. Model # PAD-ASKMB
  • Catalog Page # N/A
  • UNSPSC # 43212002
Security Kiosk Stand,Black,10-1/2" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $125.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CTA Digital Dual Security Kiosk Stand with Locking Case and Cable for iPad Mini is equally effective as a workstation, kiosk display or retail POS iPad stand. The strong, black aluminum stand tilts to easily adjust the viewing angle, and rotates for horizontal or vertical views. The base can also rotate a full 360° to easily switch from register to customer-side transactions. The locking anti-theft case enclosure can be accessed with included keys. For an added measure of theft protection, an optional locking steel cable attaches to either the stand base or holder, and can then be easily secured to any permanent fixture. The large base and solid stand offer stability and can be installed onto a desk or countertop either through predrilled holes and included mounting hardware, or using the included set of double-sided adhesive silicone pads. Keep your tablet charging while in use with clean through-stand cable routing. An included all-in-one stylus and ballpoint pen stores conveniently in the built-in holder found on the base. The case and bottom of the base are padded to help protect your device and furniture. Compatible with 1st through 4th generation iPad Minis, with openings for cameras and connections.

View More

Technical Specs

  • Item Security Kiosk Stand
  • Mount Desk or Grommet
  • Material Aluminum
  • Color Black
  • Monitor Capacity iPad Mini
  • Weight Capacity 2.2 lb.
  • Length 10-1/2"
  • Width 8-1/2"
  • Height 10-3/4"
  • Features Allows 360 Degrees Rotation
  • For Use On Desk
  • Includes Hardware, Anti-Theft Cable, iPad Mini (1-3) Adapters, Stylus Pen, (2) Kiosk Enclosure Keys, (2) Anti-Theft Cable Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.