Skip Content

C3
CTA DIGITAL

Black Articulated Security Tablet Wall Mount, Wall Mount, 2.2 lb. Weight Capacity

  • Item # 52HA09
  • My Part #
  • Mfr. Model # PAD-ASWM
  • Catalog Page # N/A
  • UNSPSC # 43212002
Articulated Security Tablet Wall Mount close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CTA Digital Articulating Security Wall Mount for 7" to 13" Tablets provides outstanding security and functionality for classrooms, conference rooms, doctors’ offices, and more. This powerful holder features 4 pliable joints that allow multiple positioning options, while a 360° rotating holder enables quick shifts between portrait and landscape orientations. The versatile mount can extend up to 16.5", and fold nearly flush against the wall to help save space when necessary. An integrated lock and key security system keeps your tablet protected against theft. Mounts easily to the wall with the included hardware. Compatible with just about any 7" to 13" tablet, including the iPad mini 4, iPad Pro, iPad Air, Surface Pro, and Galaxy Tab S2.

View More

Technical Specs

  • Item Articulated Security Tablet Wall Mount
  • Mount Wall
  • Material Aluminum
  • Color Black
  • Monitor Capacity 7" to 13" Tablets
  • Weight Capacity 2.2 lb.
  • Length 16-1/2"
  • Width 3-1/4"
  • Height 6-1/4"
  • Features (4) Flexible Joints, Allows 360 Degrees Rotation
  • For Use On Wall
  • Includes Hardware, Hex Wrench, (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.