Skip Content

TP
CTA DIGITAL

Arm Tablet Stand,Silver,Plastic,1-1/2" W

  • Item # 52PF60
  • My Part #
  • Mfr. Model # SM-CFA
  • Catalog Page # N/A
  • UNSPSC # 43211613
Arm Tablet Stand,Silver,Plastic,1-1/2" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CTA Digital Compact Folding Arm Mount with Suction Base for Smartphones uses an innovative arm mount to help you create a hands-free phone setup with unmatched portability. Use the suction grip to attach to just about any flat, smooth surface and adjust the flexible arm joints for the best viewing angle. When you need to get moving, fold it up and stash it in your briefcase, purse, or jacket pocket. Take your video calls out on the road, or build an impromptu workstation at the coffee shop. The spring-loaded holder can accommodate most smartphones up to 3.5"W, including the iPhone 6S Plus, Galaxy S6, Nexus 6, and more. Includes drawstring travel bag.

View More

Technical Specs

  • Item - Tablet Cases and Holders Adjustable Mount
  • Compatible With Up to 3.5" Smartphones
  • Material Plastic
  • Color Silver
  • Length 1"
  • Width 1-1/2"
  • Height 15"
  • Item Arm Tablet Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.