Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CST/BERGER

Electronic Self-Leveling Rotary Laser Level

  • Item# 1ELN7
  • Mfr. Model# 57-LM800I
  • Catalog Page# N/A
  • UNSPSC# 27111802
Electronic Self-Leveling Rotary Laser Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rotary Laser Level
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 3
  • Beam Color Red
  • Range w/Detector 2800 ft.
  • Range w/o Detector 200 ft.
  • Accuracy 1/16" @ 100 ft.
  • Laser Class II
  • Auto Leveling Range 5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff No
  • Plumb Down Yes
  • Plumb Up Yes
  • Preset Angle 0,10,45,90,180 Degrees
  • Rotating Speed 0,150,300,600 rpm
  • Thread Size 5/8-11
  • Features Interior
  • Power Source NiMh Battery Stick
  • Includes Remote Control, NiMH Battery, Charger, Glasses, (2) Targets, Wall Mount, Manual and Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms