Skip Content

C3
CST/BERGER

Electronic Self-Leveling Rotary Laser, Horizontal, Exterior

  • Item # 45JL20
  • My Part #
  • Mfr. Model # RL25HCK
  • Catalog Page # N/A
  • UNSPSC # 27111802
Electronic Self-Leveling Rotary Laser, Horizontal, Exterior close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $855.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This exterior self-leveling rotary laser kit has a rugged design to handle extreme environments. The laser offers 3/32" leveling accuracy and an extended range of 2000 ft. Single axis slope control allows you to change the slope of the laser, simplifying complex leveling applications. The ADS (anti-drift system) alerts you when the laser has drifted from benchmark. The tripod is made of aluminum.

View More

Technical Specs

  • Laser Tool Product Grouping Rotary Lasers
  • Item Rotary Laser
  • Laser Usage Environment Exterior
  • Laser Projection Horizontal
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 1
  • Number of Dots 0
  • Number of Lines 1
  • Laser Color Red
  • Range w/o Detector 2000 ft.
  • Range w/Detector 2000 ft.
  • Accuracy +/-1/8" @ 100 ft.
  • IP Rating 56
  • Grade Capability Single
  • Slope +/-8 Degrees
  • Laser Class 2
  • Auto Leveling Range +/- 5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff No
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Rotating Speed 600 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 0
  • Features Durable Design Housing Ensures Protection Up to 1 Meter Drop, 85 Hours of Runtime, Glass Enclosed Top Housing
  • Power Source (3) D Batteries
  • Includes Detector with Bracket, Tripod, 8 Ft. Leveling Rod, Carrying Case.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.