TP
CSL

Wood Curved Luggage Rack, 24" H X 23" W X 19" D, Cap.: 150 lbs., Mahogany

  • Item # 5RZT6
  • My Part #
  • Mfr. Model # 077MAH
  • Catalog Page # N/A
  • UNSPSC # 24102004
Wood Curved Luggage Rack, 24" H X 23" W X 19" D, Cap.: 150 lbs., Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $234.50 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.8 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Elegant legs and lush finishes highlight furniture-quality construction. Sized to hold oversize or heavy luggage. Durable hardwood has protective finish to withstand abuse. Sturdv rivet-hinged joints and 2 1⁄4" polypropylene webbing for superior wear.

View More

Technical Specs

  • Item Curved Luggage Rack
  • Material Wood
  • Height 24"
  • Depth 19"
  • Width 23"
  • Finish Mahogany
  • Holds 150 lbs.
  • Caster Dia. (In.) N
  • Package Quantity 3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.