Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CSL FOODSERVICE AND HOSPITALITY

73" Metal Bellman Cart with Gray Carpet and Brasstone Finish

  • Item# 13X688
  • Mfr. Model# 2033GY-010-GRY
  • Catalog Page# N/A
  • Catalog Group# G6179
  • UNSPSC# 24101501
73" Metal Bellman Cart with Gray Carpet and Brasstone Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

At 73" tall, this bellman's cart is designed for easy elevator access.

It features a stainless steel hanging bar with pegs for items with straps, as well as a steel-reinforced undercarriage and 1" solid plywood base.

It also features a wraparound bumper and stainproof olefin carpeting for both indoor and outdoor use. Aesthetically pleasing in any lobby.

• Load cap.: 1200 lb.
• Deck: 23"W x 43"L

View More

Technical Specs

  • Item Bellman Cart
  • Material Metal
  • Frame Brass
  • Carpet Color Gray
  • Bumper Color Gray
  • Deck Length (In.) 43"
  • Deck Width (In.) 23
  • Height 73"
  • Depth 23"
  • Finish Brasstone
  • Caster Dia. (In.) 8"
  • Load Capacity (Lb.) 1200 lb.
  • Includes Pneumatic Tire, Hardware
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.