Skip Content

TP
CSL

77" Titanium Bellmans Cart with Red Carpet and Gold Finish

  • Item # 10K379
  • My Part #
  • Mfr. Model # 3533BK-030-RED
  • Catalog Page # N/A
  • UNSPSC # 24101501
77" Titanium Bellmans Cart with Red Carpet and Gold Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,322.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 101.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engineered for transporting large amounts of luggage, this heavy-duty bellman's cart features a steel frame with stainless steel uprights.

Its 8" pneumatic tires offer smoother, easier movement over uneven surfaces. Its wraparound bumper helps to protect walls and doorways.

View More

Technical Specs

  • Item Bellmans Cart
  • Material Titanium
  • Carpet Color Red
  • Bumper Color Black
  • Deck Length (In.) 45
  • Deck Width (In.) 25
  • Height 77"
  • Depth 24-1/8"
  • Width 44-1/4"
  • Finish Gold
  • Caster Dia. (In.) 8
  • Load Capacity (Lb.) 1200
  • Includes 8" Black Pneumatic Tire, Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.