Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CSL

73" Metal Bellman Cart with Black Carpet and Stainless Steel Finish

  • Item # 13X793
  • My Part #
  • Mfr. Model # 2099GY-040-BLK
  • Catalog Page # N/A
  • Catalog Group # G6176
  • UNSPSC # 24101501
73" Metal Bellman Cart with Black Carpet and Stainless Steel Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,176.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 48.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

At 73" tall, this bellman's cart is designed for easy elevator access.

It features a stainless steel hanging bar with pegs for items with straps, as well as a steel-reinforced undercarriage and 1" solid plywood base.

It also features a wraparound bumper and stainproof olefin carpeting for both indoor and outdoor use. Aesthetically pleasing in any lobby.

• Load cap.: 1200 lb.
• Deck: 23"W x 43"L

View More

Technical Specs

  • Item Bellman Cart
  • Material Metal
  • Frame Stainless Steel
  • Carpet Color Black
  • Bumper Color Gray
  • Deck Length (In.) 43
  • Deck Width (In.) 23
  • Height 73"
  • Depth 23"
  • Finish Stainless Steel
  • Caster Dia. (In.) 5"
  • Load Capacity (Lb.) 1200
  • Includes Poly Tire, Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.