Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CRYSTALAC

Gloss Wood Finish for Wood, Black, 1 gal.

  • Item # 3WCR3
  • My Part #
  • Mfr. Model # 5149
  • Catalog Page # N/A
  • UNSPSC # 31211704
Gloss Wood Finish for Wood, Black, 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Stains and Sealers Product Grouping Wood Finish
  • For Use On Surface Material Wood
  • Paint Base Type Water
  • Paint Color Family Blacks
  • Color Black
  • Size 1 gal.
  • Finish Gloss
  • Coverage 500 sq. ft./gal.
  • VOC Content Less Than1.4 lb./gal.
  • Dry Time Recoat 1 hr.
  • Dry Time 2 to 4 hr.
  • Dry Time Tack Free 45 min
  • Application Temperature 60 to 80 Degrees F
  • Application Method HVLP Sprayer/Brush
  • Resin Type Arcylic, Polyurethane
  • Item Wood Finish
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products