Skip Content
WG
CRYSTALAC

Amber Warm Tone Dye Concentrate, Water Base Type, Size: 4 oz.

  • Item # 3WDA2
  • Mfr. Model # 0403
  • Catalog Page # N/A
  • UNSPSC # 31211503
Amber Warm Tone Dye Concentrate, Water Base Type, Size: 4 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paint Additives

Technical Specs

  • Item Warm Tone Dye Concentrate
  • Size 4 oz.
  • Base Type Water
  • Color Amber
  • Finish None
  • Coverage 2 to 4 oz./gal. Topcoat
  • Dry Time 2 to 4 hr.
  • Exposure Interior
  • For Use With Clear Coat Finishes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms