Navigation Menu New

Access My Account, Order History, Lists and more here.

1DTJ1 D2425-10 UNSPSC # 39121514

Tap image to zoom.

Roll over image to zoom.

Solid State Relay, Input or Control Voltage 3 to 32V DC

  • Item # 1DTJ1
  • Mfr. Model # D2425-10
  • UNSPSC # 39121514
  • Catalog Page # 219 219
Country of Origin Mexico. Country of Origin is subject to change.

Solid-State Relays
Perform well in harsh environments. Epoxy-sealed SCR design allows use in moisture-prone applications.

Note: Heat sink required to achieve max. amp capacity. Sold separately.

Technical Specs

  • Item - Relay Solid State Relay
  • Input or Control Voltage 3 to 32V DC
  • Output or Controlled Voltage Range 24 to 280V AC
  • Max. Output Amps w/Heat Sink 25
  • Heat Sink Not Included
  • Switch Type SCR
  • Contact Form - Relay SPST-NO
  • Relay Turns On At Instantaneous/Random
  • Input Power Consumption (Burden) 0.1 to 0.6W
  • Mounting - Relay Surface
  • Finger Safe No
  • Body Height - Relay 0.78 in
  • Body Width - Relay 1.8 in
  • Body Depth - Relay 2.3 in
  • Overall Height - Relay 0.9 in
  • Max. Output Amps Without Heat Sink 16.0
  • Case Color Black
  • Standards CE, CSA, UL, VDE

Solid-State Relays
Perform well in harsh environments. Epoxy-sealed SCR design allows use in moisture-prone applications.

Note: Heat sink required to achieve max. amp capacity. Sold separately.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top