NC
CRYDOM

Heat Sink, 3.0°C/W Type

  • Item # 21R983
  • My Part #
  • Mfr. Model # HS301
  • Catalog Page # N/A
  • UNSPSC # 39121542
Heat Sink, 3.0°C/W Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Relays~Relay Accessories


$22.40 / each Offer Ends 07/12/20

Web Price $32.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Sale

Product Details

Help keep your solid state relay at a safe operating temperature with this heat sink. The blade design allows heat to dissipate into surrounding ambient air, and the high thermal conductive material construction helps to increase thermal dissipation effectiveness. The heat sink must be oriented in such a way that airflow over its finned surface can be maximized.

View More

Technical Specs

  • Item Heat Sink
  • Type 3 Degrees C/W
  • Mounts On Panel
  • Length (In.) 3.2
  • Width (In.) 1.78
  • Depth (In.) 1.58
  • For Use With (1) Solid State Relays
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products