Skip Content

C3
CRYDOM

Heat Sink, 1.0°C/W Type

  • Item # 13V350
  • My Part #
  • Mfr. Model # HS103DR
  • Catalog Page # N/A
  • UNSPSC # 39121542
Heat Sink,1.0  Deg C/W DIN Rail Mount close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $141.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help keep your solid state relay at a safe operating temperature with this heat sink. The blade design allows heat to dissipate into surrounding ambient air, and the high thermal conductive material construction helps to increase thermal dissipation effectiveness. The heat sink must be oriented in such a way that airflow over its finned surface can be maximized.

View More

Technical Specs

  • Item Heat Sink
  • Type 1.0 Degrees C/W
  • Mounts On DIN Rail
  • Length (In.) 5.20
  • Width (In.) 3.00
  • Depth (In.) 2.73
  • For Use With (1, 2, or 3) Solid State Relays
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.