Skip Content

TP
CRYDOM

3-Pole Flange Mount Solid State Relay; Max. Output Amps w/Heat Sink: 25

  • Item # 21R891
  • My Part #
  • Mfr. Model # C53TP25C
  • Catalog Page # N/A
  • UNSPSC # 39121542
Solid State Relay,180 to 280VAC,25A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $296.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This solid-state relay is designed with an SCR output and LED input status indicator.

View More

Technical Specs

  • Item Solid State Relay
  • Input or Control Voltage Range 180 to 280VAC
  • Output or Controlled Voltage Range 48 to 530VAC
  • Max. Output Amps w/Heat Sink 25
  • Heat Sink Not Included
  • Relay Turns On At Zero Crossing
  • Mounting - Solid State Relay Flange
  • Finger Safe Yes
  • Number of Poles 3
  • Switch Type SCR
  • Contact Form - Relay SPST-NO
  • Case Color Gray
  • Standards UL, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.