Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CROWN VERITY

27-1/2" x 12-1/4" x 2" 2 Burners Tilting Griddle

  • Item# 12H073
  • Mfr. Model# MC12-8
  • Catalog Page# N/A
  • UNSPSC# 48101511
27-1/2" x 12-1/4" x 2" 2 Burners Tilting Griddle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tilting Griddle
  • Type 2 Burners
  • Overall Length (In.) 27-1/2
  • Overall Width (In.) 12-1/4
  • Overall Height (In.) 2
  • Cooking Chamber Size H x W x D 2 x 12.25 x 27.5
  • Cooking Surface (in.) 337
  • Material Steel
  • For Use With Gas or Electric Range
  • Includes Removable Grease Tray and Adjustable Frame
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms