Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CROWN VERITY

Portable Outdoor Steamer

  • Item # 12H031
  • Mfr. Model # PS-001
  • Catalog Page # N/A
  • UNSPSC # 48101524
Portable Outdoor Steamer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable Outdoor Steamer
  • Length 30"
  • Depth 23"
  • Height 38"
  • Holds 50-60 lbs. of Hot Dogs or 36 to 40 1 lb.Lobsters
  • Material Stainless Steel
  • Color Stainless Steel
  • Caster Material ABS Plastic
  • Includes Wire Basket with Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.