Skip Content

TP
CROWN VERITY

79500 BtuH Stainless Steel Gas Grill with One 20 lb. Tank

  • Item # 12H018
  • My Part #
  • Mfr. Model # MCB-36 PKG
  • Catalog Page # 1459
  • UNSPSC # 48101512
Gas Grill,LP,BtuH 79500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,388.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 268.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stainless steel gas grill includes a water tub with a built-in drain port to ease cleaning. It uses rust-resistant, stainless steel cooking grates for ease of cooking and cleanup. Stainless steel lighter tubes provide quick and safe lighting.

View More

Technical Specs

  • Item Gas Grill
  • Overall Length 52-1/2"
  • Overall Depth 28"
  • Overall Height 52"
  • Cooking Surface Dimensions 34" x 21"
  • Material Stainless Steel
  • BtuH 79500
  • Tank Capacity One 20 lb. Tank
  • Burners 5
  • Wheel Type ABS Plastic with Rubber Tread
  • Wheel Size 14"
  • Caster Type Locking
  • Caster Dia. 5"
  • Includes Grill, Hood, Warming Rack, End Shelf, and Outdoor Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.