Skip Content

TP
CROWN VERITY

64500 BtuH Natural Gas Stainless Steel Built-In Grill

  • Item # 12H001
  • My Part #
  • Mfr. Model # BI-30 NG
  • Catalog Page # N/A
  • UNSPSC # 48101512
Built-In Grill,Natural Gas,4 Burners close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,288.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 215.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stainless steel gas grill includes a water tub with a built-in drain port to ease cleaning. It uses rust-resistant, stainless steel cooking grates for ease of cooking and cleanup. The stainless steel lighter tube provides quick and safe lighting. Hood and other accessories available separately.

View More

Technical Specs

  • Item Built-In Grill
  • Type Natural Gas
  • Overall Length 33-1/2"
  • Overall Depth 27"
  • Overall Height 17-3/4"
  • Cooking Surface Dimensions 28 x 21"
  • Material Stainless Steel
  • BtuH 64500
  • Burners 4
  • Includes Grill Only, Does Not Include Hood or Accessories
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.