Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CROWN

Tool Saver Protector, 16 oz. Aerosol, Light Amber

  • Item # 36XE39
  • My Part #
  • Mfr. Model # 3090
  • Catalog Page # N/A
  • UNSPSC # 23153504
Tool Saver Protector, 16 oz. Aerosol, Light Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Layout Fluids

Technical Specs

  • Container Size 16 oz.
  • Net Weight (Oz.) 11
  • Application Tool and Die Making
  • Characteristics Protecting Valuable Tools and Dies From Rust and Corrosion
  • Color Light Amber
  • Item - Layout Fluids Tool Saver Protector
  • Container Style Aerosol
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.