Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CROWN

Static Dissipative Runner, 12 ft. L, 3 ft. W, 7/8" Thick, Light Gray

  • Item # 45VJ42
  • My Part #
  • Mfr. Model # WX3432LG
  • Catalog Page # N/A
  • UNSPSC # 52101510
Static Dissipative Runner, 12 ft. L, 3 ft. W, 7/8" Thick, Light Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All ESD Mats

Technical Specs

  • Item Static Dissipative Runner
  • Mat Electrical Resistance Anti-Static
  • Mat Length 12 ft.
  • Mat Width 3 ft.
  • Mat Thickness 7/8"
  • Mat Color Light Gray
  • Cord Included No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Surface Pattern Granite
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant Yes
  • Standards NA
  • Backing Material Zedlan Foam
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms