Skip Content
WG
CROWN

Static Dissipative Runner, Brown, PVC, 12 ft. x 3 ft., 1 EA

  • Item # 45VJ36
  • Mfr. Model # WX1232BR
  • Catalog Page # N/A
  • UNSPSC # 52101510
Static Dissipative Runner, Brown, PVC, 12 ft. x 3 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All ESD Mats

Technical Specs

  • Item Static Dissipative Runner
  • Color Brown
  • Width 3 ft.
  • Length 12 ft.
  • Thickness 5/8"
  • Mat Surface Pattern Granite
  • Backing Material Zedlan Foam
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Anti-Static
  • Brake Fluid Resistant Yes
  • Antifatigue Yes
  • Edges Beveled
  • Standards NA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.