Skip Content

WG
CROWN

Static Dissipative Mat, 3 ft. L, 24" W, 5/8" Thick, Black with Yellow Border

  • Item # 45VJ16
  • My Part #
  • Mfr. Model # WD1223YB
  • Catalog Page # N/A
  • UNSPSC # 52101510
Antifatigue Mat,Black,YllwBrdr,2ft.x3ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All ESD Mats

Technical Specs

  • Item Static Dissipative Mat
  • Mat Electrical Resistance Anti-Static
  • Mat Length 3 ft.
  • Mat Width 24"
  • Mat Thickness 5/8"
  • Mat Color Black with Yellow Border
  • Cord Included No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Surface Pattern Diamond Plate
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant Yes
  • Standards NA
  • Backing Material Zedlan Foam
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms