Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CROWN

Static Dissipative Mat, 5 ft. L, 3 ft. W, 5/8" Thick, Gray

  • Item # 45VJ14
  • My Part #
  • Mfr. Model # WD1235GY
  • Catalog Page # N/A
  • UNSPSC # 52101510
Static Dissipative Mat, 5 ft. L, 3 ft. W, 5/8" Thick, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drainage Mats

Technical Specs

  • Item Static Dissipative Mat
  • Mat Electrical Resistance Anti-Static
  • Mat Length 5 ft.
  • Mat Width 3 ft.
  • Mat Thickness 5/8"
  • Mat Color Gray
  • Cord Included Yes
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Surface Pattern Diamond Plate
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant Yes
  • Standards NA
  • Backing Material Zedlan Foam
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms