DG
CROWN MATTING TECHNOLOGIES

Outdoor Entrance Mat, 5 ft. L, 3 ft. W, 5/8 in Thick, Rectangle, Sandy Brown

  • Item # 8RNJ0
  • My Part #
  • Mfr. Model # CAAE35SB
  • Catalog Page # N/A
  • Catalog Group # E4088
  • UNSPSC # 52101509
Outdoor Entrance Mat, 5 ft. L, 3 ft. W, 5/8 in Thick, Rectangle, Sandy Brown close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Entrance Mats

Technical Specs

  • Item Entrance Mat
  • Mat Color Sandy Brown
  • Mat Width 3 ft.
  • Mat Length 5 ft.
  • Mat Shape Rectangle
  • Mat Environment Outdoor
  • Mat Weaving Cut Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Mat Thickness 5/8 in
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Flame Resistant/Fire Retardant Flame Resistant
  • Mat Electrical Resistance Non-Conductive
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape
  • Color Sandy Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms