WV
CROWN MATTING TECHNOLOGIES

Indoor Entrance Mat, 4 ft. L, 3 ft. W, 1/2" Thick, Rectangle, Green

  • Item # 8YEU1
  • My Part #
  • Mfr. Model # F1 VB34SE-GR
  • Catalog Page # N/A
  • UNSPSC # 52101509
Indoor Entrance Mat, 4 ft. L, 3 ft. W, 1/2" Thick, Rectangle, Green close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Entrance Mats

Technical Specs

  • Item Entrance Mat
  • Mat Color Green
  • Mat Width 3 ft.
  • Mat Length 4 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Material Nylon
  • Mat Backing Material Vinyl
  • Mat Thickness 1/2"
  • Edges Beveled
  • Legend Safety Is No Accident
  • Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products