DG
CROWN

Lubricant, 40°F to 110 Degrees F, No Additives, 10.5 oz. Aerosol Can

  • Item # 36XE35
  • My Part #
  • Mfr. Model # 7340
  • Catalog Page # N/A
  • UNSPSC # 15121514
Lubricant, 40°F to 110 Degrees F, No Additives, 10.5 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Lubricant Type Lubricant
  • Item Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. 40 Degrees F
  • Max. Operating Temp. 110 Degrees F
  • GHS Flammability Rating Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 10.5 oz.
  • Lubricant Color Amber
  • Chemical Base Mineral Oil
  • Flash Point 175 Degrees F
  • Specific Gravity 0.81
  • VOC Content 70%
  • Application Penetrant S00745 Developer S00848 Flash Free Safety Solvent (Cleaner)
  • Standards Meets Mil - C - 16173E
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.