Skip Content

DG
CROWN

Interlocking Drainage Mat, Nitrile, Black, 6 ft. 6" x 3 ft. 3", 1 EA

  • Item # 45VK14
  • My Part #
  • Mfr. Model # XT0036DB
  • Catalog Page # N/A
  • UNSPSC # 52101510
Interlock Drainage Mat,Blck,3ft3"x6 ft6" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Interlocking Drainage Mat
  • Matting Series Compatibility 776 Ergo X-Treme Drain-Through
  • Color Black
  • Width 3 ft. 3"
  • Length 6 ft. 6"
  • Thickness 3/4"
  • Mat Surface Pattern Drainage Holes
  • Mat Surface Material Nitrile
  • Mat Backing Material Nitrile
  • Edges (4) Interlocking
  • Standards ASTM D1677
  • Mat Electrical Resistance Anti-Static
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant Yes
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 180.0
  • Mat Ramp Material Nitrile
  • Antimicrobial No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms