Skip Content

DG
CROWN

Interlocking Drainage Mat, Nitrile Rubber, Black, 1 EA

  • Item # 45VK13
  • My Part #
  • Mfr. Model # XT0034DB
  • Catalog Page # N/A
  • UNSPSC # 52101510
Interlock Drainage Mat,Black,3ft.3"x6ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Matting Series Compatibility 776 Ergo X-Treme Drain-Through
  • Mat Surface Pattern Grit
  • Backing Material Nitrile Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms