Skip Content

DG
CROWN

Indoor Entrance Mat, 10 ft. L, 3 ft. W, 1/4" Thick, Rectangle, Dark Gray

  • Item # 45VK01
  • My Part #
  • Mfr. Model # SY0310DG
  • Catalog Page # N/A
  • UNSPSC # 52101509
Entrance Mat,Dark Gray,3ft. x 9ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Entrance Mats

Technical Specs

  • Item Entrance Mat
  • Mat Color Dark Gray
  • Mat Width 3 ft.
  • Mat Length 10 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Multi-Directional Molded
  • Mat Weaving Cut Pile
  • Mat Surface Material Nylon
  • Mat Backing Material Nitrile
  • Mat Thickness 1/4"
  • Edges Cut
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Non-Conductive
  • Brake Fluid Resistant No
  • Scrape/Dry Dry
  • Face Weight 21.5 oz./sq. yd.
  • Color Dark Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms