Skip Content

DG
CROWN

Black Polypropylene/Vinyl, Entrance Mat, 4 ft. Width, 6 ft. Length

  • Item # 45VJ87
  • My Part #
  • Mfr. Model # CC0046BK
  • Catalog Page # N/A
  • UNSPSC # 52101509
Entrance Mat,Taupe,5 ft. L x 3 ft. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Entrance Mats

Technical Specs

  • Item Entrance Mat
  • Mat Shape Rectangle
  • Mat Surface Pattern Tufted
  • Mat Weaving Cut Pile
  • Mat Surface Material Nylon
  • Mat Backing Material Nitrile
  • Edges Cut
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Electrical Resistance Non-Conductive
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 24.0 oz./sq. yd.
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms