Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CROWN BOILER CO.

Pedestal; For Use With Wall Mounted Bimini Boiler Model BWC151

  • Item # 13E352
  • My Part #
  • Mfr. Model # 230651
  • Catalog Page # 3088
  • UNSPSC # 40101701
Pedestal; For Use With Wall Mounted Bimini Boiler Model BWC151 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $208.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit allows boiler to be floor mounted. The gas and system return piping can be routed through either the large knockouts on the sides of the pedestal, or through the rectangular opening in the back. The condensate drain hose can be routed through the small openings located in the pedestal back or sides. The condensate trap and any piping located inside the pedestal should be mounted on the boiler before attaching the pedestal.

View More

Technical Specs

  • Item Pedestal
  • Type Floor
  • Description Floor Mounting Pedestal Kit
  • For Use With Wall Mounted Bimini Boiler Model BWC151
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.