Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
CROWN BOILER CO.

Hydraulic Separator, 12-1/2x12x19-3/4 In

  • Item # 13E350
  • Mfr. Model # BB100H
  • Catalog Page # 3150
  • UNSPSC # 40102004
Hydraulic Separator,12-1/2x12x19-3/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $846.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 29.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides good air elimination and hydraulic separation in a factory-assembled unit. Model is compact and features easy connections for the boiler system, air vent, and expansion tank. Unit has reversible piping so that it can be piped either right or left of the boiler.

View More

Technical Specs

  • Item Hydraulic Separator
  • Width 12"
  • Depth 12-1/2"
  • Height 19-3/4"
  • Pipe Size Supply 1"
  • Pipe Size Return 1"
  • Cabinet Material Sheet Metal
  • Housing Finish Painted, Krinkle
  • For Use With Crown Boiler Models BWC070, BWC090, BWC120, BWC151
  • Manufacturers Warranty Length 1 yr. Parts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.