Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CROWN BOILER CO.

Condensing Vent Hot Water Boiler, NG

  • Item# 13E344
  • Mfr. Model# BWC070ENVT1PSU
  • Catalog Page# 3150
  • UNSPSC# 40102004
Condensing Vent Hot Water Boiler,NG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,869.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 153.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cast aluminum, wall-mounted, condensing boiler features stainless steel burner, digital touch pad and display, outdoor reset temp. sensor, and domestic hot water priority. Wall-mounting bracket and probe low water cut-off.

View More

Technical Specs

  • Item Condensing Vent Hot Water Boiler
  • Fuel NG
  • AHRI Net BtuH 55,000
  • BtuH Input 70,000
  • Ignition Type Direct Spark
  • Gas Connection 1/2"
  • Burner Cap 0.75 gph
  • AFUE 91%
  • Pipe Size Return 1"
  • Pipe Size Supply 1"
  • Width 18"
  • Depth 17"
  • Height 32"
  • For Use With Home Heating Systems
  • Vent Type Gravity
  • Vent Dia. 3"
  • Cabinet Material Sheet Metal
  • Housing Finish Painted, Krinkle
  • Standards AHRI, IBR, ETL(US/Canada)
  • Manufacturers Warranty Length 1 yr. Parts, 15 yr. Limited Heat Exchanger
  • Includes Circulator and Vent Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.