Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CROWN BOILER CO.

Direct Hot Water Vent Boiler, NG

  • Item# 6DKJ0
  • Mfr. Model# BWF095ENST2PSU
  • Catalog Page# 3851
  • UNSPSC# 40102004
Direct Hot Water Vent Boiler,NG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,286.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 332.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CROWN BOILER BALI Series cast-iron gas-fired boiler is a cast-iron heat exchanger assembled with push nipples and stainless steel burners. Integral draft fan system allows venting through a side wall. The aquastat is mounted directly into the heat exchanger. Pressure switch detects blocked vent. For natural gas.

View More

Technical Specs

  • Item Direct Hot Water Vent Boiler
  • Fuel NG
  • Net BtuH I-B-R 68,000
  • BtuH Input 95,000
  • Ignition Type Electronic
  • Gas Connection 1/2"
  • Burner Cap 0.75 gph
  • AFUE 83.1%
  • Pipe Size Return 1-1/4"
  • Pipe Size Supply 1-1/4"
  • Width 17-1/2"
  • Depth 26-3/4"
  • Height 36-11/16"
  • For Use With Home Heating Systems
  • Vent Type Gravity
  • Vent Dia. 3"
  • Cabinet Material Sheet Metal
  • Housing Finish Painted, Krinkle
  • Standards AHRI, IBR, ETL(US/Canada), ASME
  • Manufacturers Warranty Length 1 yr. Component Part, 20 yr. Limited Heat Exchanger
  • Includes Circulator
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.