Skip Content

TP
CROWN BOILER CO.

Atmospheric Vent Hot Water Boiler,Oil

  • Item # 6DKK4
  • My Part #
  • Mfr. Model # TWZ100BOTT3PSU
  • Catalog Page # 3088
  • UNSPSC # 46181504
Atmospheric Vent Hot Water Boiler,Oil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,284.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 560.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wet-base cast-iron heat exchanger surrounds combustion chamber for optimum heat transfer. Unit can supply domestic hot water on demand and features a Honeywell combination aquastat relay. Vertical section design. Swing-open cast-iron burner door allows easy service. For residential and light commercial hot water heating systems.

View More

Technical Specs

  • Item Atmospheric Vent Hot Water Boiler
  • Fuel Oil
  • AHRI Net BtuH 104,000
  • BtuH Input 120,000
  • Ignition Type Flame Retention
  • Burner Cap 1 gph
  • AFUE 84.3
  • Pipe Size Return 1-1/2"
  • Pipe Size Supply 1-1/2"
  • Width 24-1/2"
  • Depth 16-1/2"
  • Height 31-1/2"
  • For Use With Home Heating Systems
  • Vent Type Gravity
  • Vent Dia. 6"
  • Cabinet Material Sheet Metal
  • Housing Finish Painted, Krinkle
  • Standards AHRI, IBR, ASME
  • Manufacturers Warranty Length 1 yr. Component Part, 20 yr. Limited Heat Exchanger
  • Includes Damper, Circulator Domestic Coil
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.